Single Cylinder Evolved Arched Deadbolt in Venetian Bronze

You last purchased this on
 
Baldwin Hardware

Single Cylinder Evolved Arched Deadbolt in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Baldwin Hardware

Single Cylinder Evolved Arched Deadbolt in Venetian Bronze

  • Fast #
  • Part #B8252112B004
  • Item #7777741
  • Manufacturer Part #8252.112.B.004
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Door Hardware Type:
Lock
Lock Type:
Deadbolt
Material:
Forged Brass
Smart Home Enabled:
No
UL Listed:
No