Right Handed Handleset with Arch Lever in Dark Bronze
Kodiak Right Handed Handleset with Arch Lever in Dark Bronze
Package Quantity Info:
EA: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable backset latch fits: 2-3/8" (60mm) or 2-3/4" (70mm) pre-bored doors
- SmartKey® re-key technology
- Accommodates door thickness: 1-3/4" - 2"
- Limited 25 year finish warranty
- Limited lifetime mechanical warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Baldwin
- Collection:
- Kodiak
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Door Hardware Type:
- Handle & Lock Set
- Handle Type:
- Handle Kit
- Lock Type:
- Deadbolt
- Material:
- Forged Brass
- Thickness:
- 2 in
- UL Listed:
- No