Full Dummy Tube Lever in Satin Nickel
Reserve™ Full Dummy Tube Lever in Satin Nickel
Frequently Purchased Together
Product Details
- Easy-to-install spring assisted chassis for optimal operational strength
- Exposed screws
- Accommodates door thickness: 1-3/8" - 2"
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Application:
- Residential
- Collection:
- Reserve™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-9/32 in
- Handle Material:
- Forged Brass
- Handle Type:
- Lever
- Installation Type:
- Screw-in
- Product Type:
- Lever
- Projection:
- 2-9/32 in
- Security Grade:
- 2
- Style:
- Contemporary
- Thickness:
- 2 in
- UL Listed:
- No
- Weight:
- 2.48 lb