Passage Square Lever in Polished Nickel
Reserve™ Passage Square Lever in Polished Nickel
Frequently Purchased Together
Product Details
- Adjustable backset latch fits: 2-3/8" (60mm) or 2-3/4" (70mm) pre-bored doors
- Exposed screws
- Accommodates door thickness: 1-3/8" - 2"
- Easy-to-install spring assisted chassis for optimal operational strength
- Edge bore for latch: 1"
- Cross bore: 2-1/8"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Baldwin
- Collection:
- Reserve™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Handle Material:
- Forged Brass
- Handle Type:
- Lever
- Installation Type:
- Screw-in
- Security Grade:
- 2
- Style:
- Contemporary
- Thickness:
- 2 in
- UL Listed:
- No