Baldwin Reserve™ Square Reserve Deadbolt in Satin Nickel

B9BR3800135

Manufacturer Part #: 9BR3800-135

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Accommodates door thickness: 1-3/8" - 2"
  • Adjustable backset latch fits: 2-3/8" (60mm) or 2-3/4" (70mm) pre-bored doors
  • Low profile cylinder projection
  • SmartKey® re-key technology
  • Features 1'' solid brass throw bolt latch with hardened steel roll pin for additional strength and security
  • Cross bore: 2-1/8"
  • Edge bore for latch: 1"
  • Limited lifetime mechanical warranty

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Brand Model Compatibility
Baldwin
Collection
Reserve™
Depth
3/4 in
Handle Material
Forged Brass
Installation Type
Screw-in
Security Grade
2
Style
Traditional
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday