Baldwin Reserved Curved Passage Right Hand Lever in Satin Nickel

BPSCURRTRR150

Manufacturer Part #: PSCURRTRR150

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Solid forged brass construction.
  • Shown in Passage function. Other functions available.
  • Shown with Traditional Round Rose, can be customized with other Reserve roses.
  • To personalize your look, this Traditional inspired design is available in 7 finishes.
  • All privacy function knobs and levers are available with push-button locking: easily unlock the door by turning the knob or lever
  • manual unlocking is not required.
  • Features easy-to-install spring assisted chassis for optimal operational strength.
  • 2-1/8" cross bore and 1" edge bore for latch.
  • Accommodates door thickness 1-3/8" to 2". Up to 2-1/2" thick door with service part kit.
  • Keyed entry featuring the traditional Baldwin pin and tumbler C-keyway offered for all Reserve lever styles.

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Brand Model Compatibility
Baldwin
Depth
2-17/32 in
Handle Material
Forged Brass
Handle Type
Lever
Installation Type
Screw-in
Security Grade
2
Style
Traditional
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday