Rustic Privacy Door Knob in Dark Bronze

Part #B9BR3530085  |  Item #7236323  |  Manufacturer Part #9BR3530-085

$ 107.11 EACH

Color/Finish:
Dark Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Accommodates door thickness: 1-3/8" - 2"
  • Privacy function knobs feature push-button locking
  • Easily unlock the door by turning the knob
  • Manual unlocking is not required
  • Easy-to-install spring assisted chassis for optimal operational strength
  • Limited lifetime mechanical warranty
  • Limited 25 year finish warranty

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: Baldwin

Collection: Rustic

Color Finish: Dark Bronze

Color Finish Category: Bronze Tones

Handle Material: Forged Brass

Handle Type: Knob

Installation Type: Screw-in

Security Grade: 2

Style: Rustic

Thickness: 2 in

UL Listed: No