Baldwin

Rustic Privacy Door Knob in Dark Bronze

Part #B9BR3530516  |  Manufacturer Part #9BR3530-516

Color/Finish:
Dark Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Accommodates door thickness: 1-3/8" - 2"
  • Adjustable backset latch fits: 2-3/8" (60mm) or 2-3/4" (70mm) pre-bored doors
  • Privacy function knobs feature push-button locking
  • Easily unlock the door by turning the knob
  • Manual unlocking is not required
  • Easy-to-install spring assisted chassis for optimal operational strength
  • Limited lifetime mechanical warranty
  • Limited 25 year finish warranty

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: Baldwin

Collection: Rustic

Color Finish: Dark Bronze

Color Finish Category: Bronze Tones

Handle Material: Forged Brass

Handle Type: Knob

Installation Type: Screw-in

Material: Forged Brass

Security Grade: 2

Style: Rustic

Thickness: 2 in

UL Listed: No