Right Handed Single Cylinder Handleset with Square Door Lever in Polished Nickel
Seattle Right Handed Single Cylinder Handleset with Square Door Lever in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable backset latch fits: 2-3/8" (60mm) or 2-3/4" (70mm) pre-bored doors
- Accommodates: 5-1/2'' center to center dimension only
- Accommodates door thickness: 1-3/4" - 2"
- Limited 25 year finish warranty
- Limited lifetime mechanical warranty
- Solid brass deadbolt latch with hardened steel roll pin for additional strength and security
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Application:
- Residential
- Brand Model Compatibility:
- Baldwin
- Collection:
- Seattle
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-3/8 in
- Door Hardware Type:
- Handle & Lock Set
- Handle Type:
- Handle Kit
- Length:
- 17-1/2 in
- Lock Type:
- Deadbolt
- Material:
- Forged Brass
- Security Grade:
- 2
- Thickness:
- 2 in
- UL Listed:
- No