Traditional SGL CYL HDLST SOHO W/ 5041 KNOB SN

Part #B853851505041  |  Item #7258908  |  Manufacturer Part #85385.150.5041

Type:

B853851505041
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Soho 2 Point Contemporary Handleset in Satin Nickel

Specifications

Application: Residential

Brand Model Compatibility: Baldwin

Collection: Traditional

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Handle Material: Forged Brass

Handle Type: Knob

Material: Brass

Type: B853851505041