Ballcentric® 8 in. Cast Iron 175 psi Flanged Gear Operator W/Handwheel Plug Valve

Part #HFPVLGHWX  |  Manufacturer Part #0800-601-N1AGHW

Valve Size:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Ballcentric®

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Cast Iron

Maximum Pressure: 175 psi

Type: HFPVLGHWX

Valve Operator: Gear Operator W/Handwheel

Valve Size: 8 in

Valve Type: Plug Valve