1/4 in. Carbon Steel MNPT x FNPT Resilient Seated Needle Valve

You last purchased this on
 
Balon Corporation

1/4 in. Carbon Steel MNPT x FNPT Resilient Seated Needle Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Balon Corporation

1/4 in. Carbon Steel MNPT x FNPT Resilient Seated Needle Valve

  • Fast #
  • Part #BN263MFB
  • Item #1338449
  • Manufacturer Part #N263-MF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Non-rotating split seat
  • Bonnet locking shroud
  • Stainless Steel stem standard
  • MSS SP-25, MSS SP-84
  • 0.219" valve port size
  • Consult Balon literature for ANSI and API spec information
  • Requires Certification

Specifications

End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Material:
Carbon Steel
Valve Body Style:
Resilient Seated
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Acetal
Valve Size:
1/4 in
Valve Stem:
Non-rising