0 items

Balon Corporation F Series 150# Carbon Steel Flanged Full Port Ball Valve

BFF13NRF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Class 150
ASTM Specifications
ASTM A-105, ASTM A-193 B7, ASTM A-194 2H, ASTM A-350 LF2
Clean Bagged
No
Collection
F Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Length
8 in
Material
Carbon Steel
Maximum Pressure
285 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Bonnet Type
Bolted
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Multi-seal
Valve Size
3 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday