0 items

Balon Corporation Series F 250 psi WP Ductile Iron Flanged Full Port Ball Valve

BFF12NRF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.34, ANSI B16.42
ASTM Specifications
ASTM A-193 B7M, ASTM A-194 2HM, ASTM A-395
Collection
Series F
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Length
7 in
Material
Ductile Iron
Maximum Pressure
250 psi WP
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Flanged
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Nylon
Valve Size
2 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday