Balon Corporation

3 in. Forged Steel Wafer Check Valve

Part #B3T150M  |  Manufacturer Part #3T-150

Valve Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI Class 150

ASTM Specifications: ASTM A-105

End Connection 1: Wafer

End Connection 2: Wafer

End Connections: Wafer

Material: Forged Steel

Maximum Pressure: 150 psi

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Wafer

Valve Disc Material: Stainless Steel

Valve Seat Material: Carbon Steel

Valve Size: 3 in

Valve Type: Check Valve