Balon Corporation

F Series 1 in. 316 SS Stainless Steel Full Port Threaded Ball Valve

Part #B1FF03NSE  |  Manufacturer Part #1F-F03N-SE

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-105, ASTM A-193 B7M, ASTM A-320 L7M, ASTM A-350 LF2

Clean Bagged: No

Collection: F Series

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Handle Material: Carbon Steel

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316 SS

Maximum Pressure: 3000 psi

NSF Certified: No

UL Listed: No

Valve Bonnet Type: Bolted

Valve Port Opening: Full Port

Valve Seat Material: Nylon

Valve Size: 1 in

Valve Type: Ball Valve