2 in. Carbon Steel Reduced Port Flanged 150# Ball Valve

You last purchased this on
 
Balon Corporation

Series F 2 in. Carbon Steel Reduced Port Flanged 150# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Balon Corporation

Series F 2 in. Carbon Steel Reduced Port Flanged 150# Ball Valve

  • Fast #
  • Part #B2RF13RFK
  • Item #1311911
  • Manufacturer Part #2R-F13-RF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Available in low-temp service to -50°F
  • Multi-seal seats
  • Meets API 641 emissions standard
  • Lever operated ball valve
  • NACE option with 316 stainless steel ball and stem available
  • Maintenance free
  • Rugged locking device standard
  • Fire safe design
  • Bolted body construction
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 150
API:
API 641
ASTM:
ASTM A-320 7M, ASTM A-320 L7M, ASTM A-350 LF2
BAA Compliant:
No
Clean Bagged:
No
Collection:
Series F
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Carbon Steel
IAPMO Listed -:
No
Length:
7 in
MA Approved -:
No
Material:
Carbon Steel
NSF Certified:
No
Pressure - Maximum:
285 psi
Pressure Class:
150#
UL Listed:
No
Valve Body Style:
Ball
Valve Bonnet Type:
Bolted
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Nylon
Valve Size:
2 in
Valve Type:
Ball Valve
Weight:
21.5 lb
cUPC Certified:
No