Balon Corporation

F Series 4 in. Ductile Iron Full Port Flanged 150# Ball Valve

Part #B4FF12RF  |  Manufacturer Part #4F-F12-RF

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI Class 150, ANSI B16.34, ANSI B16.42]

ASTM Specifications: [ASTM A-395 Class 60-40-18, ASTM A-194 2H, ASTM A-193 Grade B7]

Clean Bagged: No

Collection: F Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Handle Material: Ductile Iron

IAPMO Listed: No

Length: 9 in

Material: Ductile Iron

Maximum Pressure: 250 psi

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Flanged

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: Nylon

Valve Size: 4 in

Valve Stem: Standard

Valve Type: Ball Valve