1 in. Carbon Steel Threaded Check Valve
Series C 1 in. Carbon Steel Threaded Check Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Series C
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4-1/4 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 3000#
- UL Listed:
- No
- Valve Body Style:
- Swing
- Valve Disc Material:
- Stainless Steel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Carbon Steel
- Valve Size:
- 1 in
- Valve Type:
- Check Valve