Balon Corporation

Series C 2 in. Carbon Steel Flanged Check Valve

Part #B2FC13SRF  |  Manufacturer Part #2F-C13S-RF

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-193, ASTM A-194, ASTM A-216

Collection: Series C

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

Length: 8 in

Material: Carbon Steel

Maximum Pressure: 285 psi

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Swing

Valve Bonnet Type: Bolted

Valve Disc Material: Stainless Steel

Valve Port Opening: Full Port

Valve Seat Material: Stainless Steel

Valve Size: 2 in

Valve Type: Check Valve