3 in. Carbon Steel Flanged Swing Check Valve

You last purchased this on
 
Balon Corporation

Series C 3 in. Carbon Steel Flanged Swing Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Balon Corporation

Series C 3 in. Carbon Steel Flanged Swing Check Valve

  • Fast #
  • Part #B3FC33SRF
  • Item #7056528
  • Manufacturer Part #3F-C33S-RF
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Seal located in seat, thus protected from flow
  • NACE standard
  • Replaceable seat disc cartridge
  • Stainless steel disc and seat standard
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 300
ASTM:
ASTM A-193, ASTM A-194
Clean Bagged:
No
Collection:
Series C
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed -:
No
Length:
12-1/2 in
Material:
Carbon Steel
NSF Certified:
No
Pressure - High:
740
Pressure Class:
300#
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
Swing
Valve Bonnet Type:
Bolted
Valve Disc Material:
Stainless Steel
Valve Port Opening:
Full Port
Valve Size:
3 in
Valve Type:
Swing Check Valve
Weight:
74 lb