1/4 in. Carbon Steel Full Port Threaded 3000# Ball Valve
Series F 1/4 in. Carbon Steel Full Port Threaded 3000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in low-temp service to -50°F
- Multi-seal seats
- Meets API 641 emissions standard
- Maintenance free
- Rugged locking device standard
- Fire safe design
- NACE option with 316 stainless steel ball and stem available
- Bolted body protects against end adapter blowout
- Lever operated ball valve
Documents
Specifications
- API:
- API 641
- ASTM:
- ASTM A-105, ASTM A-193 Grade B7M, ASTM A-320 L7M, ASTM A-350 LF2
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series F
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Length:
- 2-1/4 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - High:
- 285
- Pressure Class:
- 3000#
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Ball
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Nylon
- Valve Size:
- 1/4 in
- Valve Type:
- Ball Valve
- Weight:
- 1 lb
- Width:
- 1-3/4 in
- cUPC Certified:
- No