Balon Corporation

Series F 2 in. Ductile Iron Reduced Port Flanged 125# Ball Valve

Part #B2RF12FFK  |  Manufacturer Part #2R-F12-FF

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material designed for better corrosion resistance and greater yield strength
  • Fire safe
  • Rugged locking device standard
  • Maintenance free
  • Made in the USA

Documents

Specifications

ASTM Specifications: ASTM A-395

Collection: Series F

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

Material: Ductile Iron

Maximum Pressure: 200 psi

NSF Certified: No

Pressure Class: 125#

UL Listed: No

Valve Body Style: Flanged

Valve Operator: Lever Handle

Valve Port Opening: Reduced Port

Valve Seat Material: Multi-Seal

Valve Size: 2 in

Valve Type: Ball Valve