2 in. Ductile Iron Reduced Port Flanged 150# Ball Valve
Series F 2 in. Ductile Iron Reduced Port Flanged 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High grade annealed ductile iron for better corrosion resistance and greater yield strength
- Multi-seal seats
- Meets API 641 emissions standard
- Maintenance free sealing improvement over lubricated ball valves and cast iron plug Valve
- NACE option with 316 stainless steel ball and stem available
- Lever operated ball valve
- Rugged locking device standard
- Fire safe design
- Eliminates high maintenance of lubricated valves
Documents
Specifications
- ANSI:
- ANSI B16.34, ANSI Class 150
- API:
- API 641
- ASTM:
- ASTM A-193 Grade B7M, ASTM A-194 2HM, ASTM A-395 Class 60-40-18
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series F
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Flange Type:
- Raised Face
- Handle Material:
- Carbon Steel
- IAPMO Listed -:
- No
- Length:
- 7 in
- MA Approved -:
- No
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 250
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Nylon
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 23 lb
- cUPC Certified:
- No