3 in. Carbon Steel Reduced Port Flanged 150# Ball Valve
Series F 3 in. Carbon Steel Reduced Port Flanged 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Class 150
- ASTM:
- ASTM A-193 B7, ASTM A-194 2H, ASTM A-105, ASTM A-350 LF2, ASTM A-320 7M
- Clean Bagged:
- No
- Collection:
- Series F
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Carbon Steel;Ductile Iron
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Carbon Steel
- Material Type:
- A105
- Minimum Temperature:
- -50
- NSF Certified:
- No
- Pressure - Maximum:
- 285 psi
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Nylon
- Valve Size:
- 3 in
- Valve Type:
- Ball Valve
- Weight:
- 40 lb