Balon Corporation

Series LM 1/4 in. A105 Carbon Steel Full Port FNPT 3000# Ball Valve

Part #BLM02362B  |  Manufacturer Part #LM-02362

Valve Size:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multi-seal seats
  • Maintenance-free sealing
  • Fire safe design
  • Consult Balon literature for ANSI and API spec information
  • 0.375 in valve port size

Specifications

ASTM Specifications: ASTM A-193 B7M

Clean Bagged: No

Collection: Series LM

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Handle Material: Carbon Steel

IAPMO Listed: No

Length: 2-1/4 in

MSS Specifications: MSS SP-25

Material: Carbon Steel

Material Type: A105

Maximum Pressure: 3000 psi

NSF Certified: No

Pressure Class: 3000#

UL Listed: No

Valve Body Style: Threaded

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: Nylon

Valve Size: 1/4 in

Valve Stem: Non-rising