Balon Corporation

Series LM 3/4 in. Carbon Steel Full Port FNPT 3000# Ball Valve

Part #BLM07362F  |  Manufacturer Part #LM-07362

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Series LM

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Material: Carbon Steel

Maximum Pressure: 3000 psi

Pressure Class: 3000#

Valve Body Style: Threaded

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 3/4 in

Valve Type: Ball Valve