2 in. Carbon Steel Full Port Threaded 5000# Ball Valve

You last purchased this on
 
Balon Corporation

Series S 2 in. Carbon Steel Full Port Threaded 5000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Balon Corporation

Series S 2 in. Carbon Steel Full Port Threaded 5000# Ball Valve

  • Fast #
  • Part #B2FS93NSEK
  • Item #5063459
  • Manufacturer Part #2F-S93N-SE
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-105, ASTM A-350 LF2 CL1
Clean Bagged:
No
Collection:
Series S
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Carbon Steel;Ductile Iron
IAPMO Listed -:
No
Length:
6 in
Material:
Carbon Steel
Material Type:
A105
NSF Certified:
No
Pressure - Maximum:
5000 psi
Pressure Class:
5000#
UL Listed:
No
Valve Body Style:
Threaded
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Nylon
Valve Size:
2 in
Valve Stem:
Standard
Valve Type:
Ball Valve
Weight:
20 lb