2 in. Carbon Steel Reduced Port Threaded 5000# Ball Valve
Series S 2 in. Carbon Steel Reduced Port Threaded 5000# Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM A-105, ASTM A-350 LF2 CL1
- Collection:
- Series S
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Carbon Steel;Ductile Iron
- IAPMO Listed -:
- No
- MSS:
- MSS SP-6, MSS SP-25, MSS SP-72, MSS SP-82
- Material:
- Carbon Steel
- Material Type:
- A105
- NSF Certified:
- No
- Pressure - Maximum:
- 5000 psi
- Pressure Class:
- 5000#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- Valve Body Style:
- Threaded
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Nylon, Acetal
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 14 lb