3 in. Nickel Aluminum Bronze Reduced Port Threaded 1000# Ball Valve

You last purchased this on
 
Balon Corporation

Series S 9D 3 in. Nickel Aluminum Bronze Reduced Port Threaded 1000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Balon Corporation

Series S 9D 3 in. Nickel Aluminum Bronze Reduced Port Threaded 1000# Ball Valve

  • Fast #
  • Part #B3RS44NSE
  • Item #4434252
  • Manufacturer Part #3R-S44N-SE
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-148 Class 955 9D
Clean Bagged:
No
Collection:
Series S 9D
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Carbon Steel;Ductile Iron
IAPMO Listed -:
No
Length:
7-1/4 in
Material:
Nickel Aluminum Bronze
NSF Certified:
No
Pressure - Maximum:
1000 psi
Pressure Class:
1000#
UL Listed:
No
Valve Body Style:
Threaded
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Nylon
Valve Size:
3 in
Valve Type:
Ball Valve
Weight:
17 lb