4 in. Ductile Iron Full Port Threaded 500# Ball Valve
Series S 4 in. Ductile Iron Full Port Threaded 500# Ball Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 32-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM A-395
- Clean Bagged:
- No
- Collection:
- Series S
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Carbon Steel;Ductile Iron
- IAPMO Listed -:
- No
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 500#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Style:
- Threaded
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Nylon
- Valve Size:
- 4 in
- Valve Type:
- Ball Valve
- Weight:
- 49 lb