Balon Corporation Series S 3 in. Ductile Iron Reduced Port FNPT 750# Ball Valve

BRS32SE

Manufacturer Part #: 3R-S32-SE

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Material designed for better corrosion resistance and greater yield strength
  • Fire safe
  • Rugged locking device standard
  • Maintenance free
  • Made in the USA

SPECIFICATIONS

Collection
Series S
End Connection 2
FNPT
End Connections
FNPT
MSS Specifications
MSS SP-25
Valve Operator
Lever Handle
Valve Port Opening
Reduced Port
Valve Seat Material
Nylon
Valve Stem
Non-rising
Valve Type
Ball Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday