Balon Corporation Series S 2 in. Ductile Iron Reduced Port Grooved 750# Ball Valve

BRS32GE

Manufacturer Part #: 2R-S32-GE

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-395
Collection
Series S
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-25, MSS SP-6, MSS SP-72, MSS SP-82
Maximum Pressure
750 psi
NSF Certified
No
UL Listed
No
Valve Operator
Lever Handle
Valve Port Opening
Reduced Port
Valve Seat Material
Multi-Seal
Valve Type
Ball Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday