Balon Corporation

Series UNI 4 in. Ductile Iron Reduced Port Threaded 750# Ball Valve

Part #B4RS32NUNIP  |  Manufacturer Part #4R-S32N-UNI

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material designed for better corrosion resistance and greater yield strength
  • Fire safe
  • Rugged locking device standard
  • Maintenance free
  • Made in the USA

Documents

Specifications

Collection: Series UNI

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Material: Ductile Iron

Maximum Pressure: 750 psi

Pressure Class: 750#

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Reduced Port

Valve Size: 4 in

Valve Type: Ball Valve