Band-it-Index

1/2 in. x 100 ft. 201 Steel Band

Part #BC20499  |  Manufacturer Part #C20499

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to install available couplings or for doing repairs on existing hoses

Specifications

Green Seal Certified: No

Length: 100 ft

Material: Steel

Material Type: 201

Product Type: Band

Thickness: 0.03 in

Width: 1/2 in