5/8 in. 201 Steel Buckle (Pack of 100)

You last purchased this on
 
Band-it-Index

5/8 in. 201 Steel Buckle (Pack of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Band-it-Index

5/8 in. 201 Steel Buckle (Pack of 100)

  • Fast #
  • Part #BC25599
  • Item #1356467
  • Manufacturer Part #C25599
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed to install available couplings or for doing repairs on existing hoses
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Green Seal Certified:
No
Material:
Steel
Material Type:
201
Package Quantity:
Pack of 100
Product Type:
Buckle
Thickness:
0.06 in
Width:
5/8 in