8 in. Rubber End Cap
Band-Seal® 8 in. Rubber End Cap
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Tough and Reusable-Fast and easy to use over and over and withstands rough field handling. 300 Series stainless steel clamp may be tightened or loosened in seconds with a screwdriver or wrench.
- Tight-fitting Internal Cone-Creates wedge against pipe inside, balancing outward strains against the restricting exterior steel band.
- Strong X-Brace-Molded "X" braces end cap against head pressures encountered in testing. Axially tapered design distributes and dissipates internal stresses.
- Needs No Plastic Liner-So strong it doesn't need the usual reinforcing plastic disk or liner. So easy to put on and take off that it makes an ideal permanent clean-out. Perfect protection against entry of dirt into pipe plus resist water and ozone.
Specifications
- ASTM:
- ASTM C-425
- Application:
- Cast Iron, Plastic, Steel Pipe
- Clean Bagged:
- No
- Collection:
- Band-Seal®
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- Yes
- Material:
- Rubber
- Torque (In-Lbs):
- 60 in-lbs