Band-Seal® 8 x 8 x 4 in. Clay Wye

Part #MM10880010  |  Manufacturer Part #M108-8001-0

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Collection: Band-Seal®

End Connection 1: Female

End Connection 2: Female

End Connection 3: Female

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Size 3: 4 in

Fitting Sizes: 8 in x 8 in x 4 in

Material: Clay