1-1/2 in. Male Camlock Glass-Filled Polypropylene Plug

You last purchased this on
 
Banjo

1-1/2 in. Male Camlock Glass-Filled Polypropylene Plug

  • Fast #
  • Part #B150PL
  • Item #7171832
  • Manufacturer Part #150PL
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Banjo

1-1/2 in. Male Camlock Glass-Filled Polypropylene Plug

This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Diameter - Outside:
2-3/32 in
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Plug
Material:
Plastic
Material Type:
Glass Reinforced Polypropylene
NSF Certified:
No
Pressure - High:
125
Temperature Rating:
150