1-1/2 in. MNPT Straight Schedule 80 Polypropylene Hose Barb

You last purchased this on
 
Banjo

1-1/2 in. MNPT Straight Schedule 80 Polypropylene Hose Barb

This product requires certification to purchase.
Brand image
You last purchased this on
 
Banjo

1-1/2 in. MNPT Straight Schedule 80 Polypropylene Hose Barb

  • Fast #
  • Part #BANHB150
  • Item #4871218
  • Manufacturer Part #HB150
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
Barbed
End Connections:
MIPS x Barbed
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Hose Barb
Material:
Plastic
Material Type:
Polypropylene
Pressure - Maximum:
150 psi
Schedule Class:
80