1-1/4 in. FTG Straight Polypropylene Bulkhead Fitting

You last purchased this on
 
Banjo

1-1/4 in. FTG Straight Polypropylene Bulkhead Fitting

This product requires certification to purchase.
Brand image
You last purchased this on
 
Banjo

1-1/4 in. FTG Straight Polypropylene Bulkhead Fitting

  • Fast #
  • Part #BTF125
  • Item #4810715
  • Manufacturer Part #TF125
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
Fitting x Fitting
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Bulkhead Fitting
Length:
3/4 in
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
150