1-1/4 in. Y Strainer
1-1/4 in. Y Strainer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Banjo G1486886 and G0480191 Strainers
- Drain Component Type:
- Mesh Screen
- Fits Pipe Size:
- 1-1/4 in
- IAPMO Listed -:
- No
- Trim Ring:
- No