1 in. FPT Coupler x Hose Shank Plastic Coupling

You last purchased this on
 
Banjo

1 in. FPT Coupler x Hose Shank Plastic Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Banjo

1 in. FPT Coupler x Hose Shank Plastic Coupling

  • Fast #
  • Part #B100C
  • Item #7171754
  • Manufacturer Part #100C
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Durable: Polypropylene is glass filled for rugged strength and durability
  • Economical and superior in performance
  • Complete series of ½ in., ¾ in., 1 in., 1¼ in., 1½ in., 2 in., 3 in. and 4 in. NPT thread
  • Stainless steel rings, arms: Pins
  • Precision molded: Insures, uniform and accurate fit
  • Smooth operating: Finger rings are designed for easy opening of cam levers
  • Maximum operating pressure 300 psi
  • Most complete line of polypropylene couplings available
  • Versatile: Interchangeable with all types of cam lever couplers
  • EPDM gaskets
  • Requires Certification

Documents


Specifications

Application:
Agriculture, Industrial
Clean Bagged:
No
End Connection 1:
Coupler
End Connection 2:
Barbed
End Connections:
Coupler x Barbed
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling
Length:
3-1/2 in
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Pressure - High:
125
Temperature Rating:
150
Weight:
0.27 lb