1 in. FTG Straight Polypropylene Bulkhead Fitting
1 in. FTG Straight Polypropylene Bulkhead Fitting
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- Fitting x Fitting
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Bulkhead Fitting
- Length:
- 2-9/16 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 150