1/2 in. FNPT Straight Polypropylene 90 Degree Elbow

You last purchased this on
 
Banjo

1/2 in. FNPT Straight Polypropylene 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Banjo

1/2 in. FNPT Straight Polypropylene 90 Degree Elbow

  • Fast #
  • Part #BEL05090
  • Item #3619795
  • Manufacturer Part #EL05090
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Black
Elbow Degree:
90 DD
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Pressure - Maximum:
150 psi
Type:
BEL05090