3 in. MNPT x Hose Barb Polypropylene Fitting

You last purchased this on
 
Banjo

3 in. MNPT x Hose Barb Polypropylene Fitting

This product requires certification to purchase.
Brand image
You last purchased this on
 
Banjo

3 in. MNPT x Hose Barb Polypropylene Fitting

  • Fast #
  • Part #BANHB300
  • Item #4107188
  • Manufacturer Part #HB300
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Diameter:
3-29/32 in
End Connection 1:
MPT
End Connection 2:
Barbed
End Connections:
MIPS x Barbed
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Hose Barb
Length:
6-1/4 in
Material:
Plastic
Material Type:
Polypropylene
Pressure - High:
225
Weight:
0.7 lb