3 in. NPT Schedule 80 Glass Reinforced Polypropylene Coupling
3 in. NPT Schedule 80 Glass Reinforced Polypropylene Coupling
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Glass Reinforced Polypropylene
- NSF Certified:
- No
- Pressure - Maximum:
- 225 psi
- Schedule Class:
- 80
- Type:
- BCPLG300
- UL Listed:
- No