3/4 in. MNPT Straight Schedule 80 Polypropylene Hose Barb
3/4 in. MNPT Straight Schedule 80 Polypropylene Hose Barb
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- Barbed
- End Connections:
- MIPS x Barbed
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Hose Barb
- Material:
- Plastic
- Material Type:
- Polypropylene
- Pressure - Maximum:
- 150 psi
- Schedule Class:
- 80