Banjo

3/4 in. NPT Straight Schedule 80 Polypropylene Pipe Tee

Part #BTEE075  |  Manufacturer Part #TEE075

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #BTEE075Mfr. Part #TEE075

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Size 3: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Plastic

Material Type: Polypropylene

Maximum Pressure: 150 psi

Maximum Temperature: 70

NSF Certified: No

Schedule Class: 80