0 items

Banjo MNPT x Hose Barb Plastic 90 Degree Elbow

BHB90

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Color Finish
Black
End Connection 1
MNPT
End Connection 2
Hose Barb
End Connections
MNPT x Hose Barb
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
70
NSF Certified
No
Schedule Class
80S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday